-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2.26" |
| Arm Style | U BAR |
| Base Mounting Centers | 1" x 0.88" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 2.26" |
| Clamp Arm Opening Angle | 87° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 87° |
| Diameter | 1/5" |
| Handle Opening | 78° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 1" |
| Height Under Clamp Arm | 1" |
|---|---|
| Holding Capacity | 200 lbs. |
| Holding Capacity - Maximum | 200 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 0.87" |
| Mounting Holes Center To Center - Short Side | 1.06" |
| Overall Depth | 1.53" |
| Overall Height | 1.53" |
| Overall Length | 5.46" |
| Overall Width | 1.38" |
| Spindle | Flat Cushion Neoprene |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | Horizontal Handle Hold Down |
Destaco 215-U horizontal hold-down toggle locking clamp is designed for fastening materials / workpieces to a workbench and checking fixtures in woodworking facilities. This hold-down action clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the task. It features a U-shaped bar for ensuring quick spindle adjustment along the holding bar length. This feature enables the user to adjust the toggle clamp for various-sized workpieces. This Destaco 215-U toggle clamp features a curved style handle, with a plastic grip, to provide maximum leverage while clamping and ensure user comfort over prolonged usage. It comes with an adjustable neoprene spindle assembly that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. This Destaco 215-U toggle clamp features steel construction that minimises damage / wear against harsh industrial environments. Destaco 215 Series clampsare also offered in stainless steel, straight base U bar and flanged base solid bar style variants on Raptor Supplies.
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 13.92 |
| Width (cm) | 3.51 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.1395 |
Yes, apart from Destaco 215-U flanged base U bar variant, the brand also offers straight base U bar (Destaco 215-UB) and flanged base solid bar (Destaco 215-S) style horizontal clamps as well.
Destaco horizontal hold down action clamps have horizontally positioned handles and are suitable for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking operations.
Certain U bar style clamping arm clamps like Destaco 215-U manual hold down clamp feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This horizontal handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The difference lies in the positioning of the clamp handle when it is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
The red coloured handles have no such significance, except to denote a recognisable area. It alerts the operator where the operating handle is and where and when should he grab it.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)