-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Power Unit |
|---|---|
| Application | Snow Plow Power Unit |
| Built-in Features | Load Holding Check Valve, Double Pilot Operated Check Valves, Cross Over Relief Valves, DC Snow Plow |
| Circuit Design | Single Or Double Acting |
| Control Valve Configuration | 3-Way/2-Position |
| Frame Design - Hydraulic Power Units | Compact |
| Full Load Amps | 125A |
| Hp | 2.1 hp |
| Max. Pressure | 3000 psi |
| Mounting | Horizontal, Vertical |
| Mounting Orientation - Power Units | Horizontal Or Vertical |
| Mounting Position | Horizontal/Vertical |
|---|---|
| Nominal Flow | 2 GPM |
| Number Of Stages | 1 |
| Overall Height | 9 21/32" |
| Overall Length | 22 3/8" |
| Overall Width | 6 7/32" |
| Power Source - Power Units | DC Power |
| Pressure Port Thread Size | 1/4"-18 NPT |
| Reservoir Capacity | 0.5 gal. |
| Return Port Thread Size | 1/4"-18 NPT |
| Voltage | 12V DC |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 17.145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)