-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Power Unit |
|---|---|
| Built-in Features | Adjustable Relief Valve |
| Circuit Design | Single Or Double Acting |
| Frame Design - Hydraulic Power Units | Standard |
| Full Load Amps | 13.7-12.4/6.2A |
| Hp | 5 hp |
| Hz | 50/60 Hz |
| Max. Pressure | 3000 psi |
| Mounting | Vertical |
| Mounting Orientation - Power Units | Vertical |
| Mounting Position | Vertical |
| Nfpa Size | D03 |
| Nominal Flow | 2.3 GPM |
| Number Of Phases | 3 |
|---|---|
| Number Of Stages | 1 |
| Overall Height | 35" |
| Overall Length | 20" |
| Overall Width | 17" |
| Phase | 3 |
| Power Source - Power Units | Ac Power |
| Pressure Port Thread Size | 3/4"-16 |
| Reservoir Capacity | 15 gal. |
| Return Port Thread Size | 7/8"-14 (SAE 10) |
| Rpm | 1800 RPM |
| Voltage | 208-230/460V AC |
| Height (cm) | 108.46 |
|---|---|
| Length (cm) | 80.26 |
| Width (cm) | 76.2 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 77.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)