-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brake |
|---|---|
| Accessory Type | Brake |
| Compatible Grainger Part No. | 2MPT2, 2MPT9, 2MPU1 |
| Compatible With Product Type | Manual Platform Lift Truck, Manual Straddle Stacker |
|---|---|
| Fits Brand | Dayton |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 19.3 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)