-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brake |
|---|---|
| Application | For Single And Three Phase Tefc Gearmotor |
| Brake Mouting Position | Horizontal |
| Clutch/brake Type | Magnetic Disc |
| Coil Voltage | 115/230V AC |
| Continuous Duty | Yes |
| Duty Cycle | Continuous |
| For Use With | 2Z842, 2Z845, 6K351, 6K354, 6K369, 6K375, 6K383, 6K396, 6K506, 6K583, 6Z399, 6Z400, 6Z403 |
| Frequency | 60 Hz |
| Horsepower @ Rpm | 1/3 hp @ 1725 RPM, 3/4 hp @ 3450 RPM |
| Hp @ Rpm | 1/3 hp @ 1725 RPM, 3/4 hp @ 3450 RPM |
| Includes | Replacement Fan And Endbell For Converting Tefc Gearmotors To Brake Gearmotors |
| Length | 4 3/8" |
| Lever Release | Manual |
| Lever Type | Manual |
|---|---|
| Max. Ambient Temp. | 40°C |
| Max. Hp @ 1725 Rpm | 1/3 hp |
| Max. Hp @ 3450 Rpm | 3/4 hp |
| Mounting Orientation | Horizontal |
| Outside Dia. | 5.69" |
| Overall Length | 4.38" |
| Power Lead Length | 18" |
| Service Factor | 1 |
| Static Torque | 1.5 lbs.-ft. |
| Type | Magnetic Disc |
| Voltage @ 60 Hz | 115/230V |
| standard | CSA CERTIFIED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 18.8 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)