DAYTON 133-020-1000 Brake

Item: CH9TNE
Model: 133-020-1000
Cross Ref: 24UV23
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$241.64
5% off
$229.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Brake
Compatible Manufacturer Model Number 013-020-0027, 013-020-0052, 013-020-0128, 013-020-0250, 013-020-0750
For Use With Grainger Item Number 1LPL2, 1LPL7, 1LPN1, 1LPN4, 1LPN7
Type Brake

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.1755

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site