-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brake |
|---|---|
| Application | Brake Attaches To The Accessory End Of A Motor To Stop And Hold The Motor Shaft |
| Brake Mouting Position | Horizontal |
| Clutch/brake Type | End Mount Disc |
| Coil Voltage | 115V AC |
| Continuous Duty | Yes |
| Converts | Motor To A Brake Motor |
| Duty Cycle | Continuous |
| Enclosure Type | Dripproof |
| Features | One Disc Can Easily Be Removed To Reduce Torque To 3/8 Ft-Lb |
| Frequency | 50/60 Hz |
| Function | Provide 3/4 Ft-Lb Stopping And Holding Action On 1/14 To 1/4 Hp Shaded Pole, Splitphase And Psc Gearmotors |
| Holding Current | 0.3/0.2A |
| Horsepower @ Rpm | 1/2 hp @ 3600 RPM, 1/4 hp @ 1800 RPM |
| Housing Material Finish | Red Primer |
| Hp @ Rpm | 1/2 hp @ 3600 RPM, 1/4 hp @ 1800 RPM |
| Includes | Brake And Instruction Manual |
| Inrush Amps | 6.7/3.4A |
| Keyway Depth | 3/32" |
| Keyway Width | 3/16" |
|---|---|
| Length | 3.031" |
| Lever Release | Manual |
| Max. Ambient Temp. | 40°C |
| Max. Hp @ 1725 Rpm | 1/6 hp |
| Max. Hp @ 3450 Rpm | 1/2 hp |
| Maximum Speed | 3600 RPM |
| Mounting Location | 56C Motor Flange |
| Mounting Orientation | Horizontal |
| Mounts On | Shaft Extension Of Gearmotors By Using Brake Hub And Mounting Bolts |
| Outside Dia. | 4.06" |
| Overall Length | 4" |
| Phase | Single |
| Service Factor | 1.4 |
| Shaft Dia. | 5/8" |
| Static Torque | 0.75 lbs.-ft. |
| Type | Magnetic Disc |
| Voltage @ 60 Hz | 115V |
| standard | CSA CERTIFIED, ROHS COMPLIANT |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)