-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake |
|---|---|
| Application | Door Openers And General Machine Drives, For Rapid Stopping And Holding Power Conveyors |
| Brake Mouting Position | Horizontal |
| Clutch/brake Type | C Face Magnetic Disc |
| Coil Voltage | 115/208-230V AC |
| Converts | NEMA C-Face Gear Reducer To A Brake Gearmotor, NEMA C-Face Motor To A Brake Motor |
| Enclosure Type | Dripproof |
| Finish | Epoxy Paint |
| For Use With | Single Phase Motors Or When Wired Per Instructions |
| Frequency | 50/60 Hz |
| Horsepower @ Rpm | 2 hp @ 1725 RPM, 3 hp @ 3450 RPM |
| Housing Material Finish | Epoxy Paint |
| Lever Release | Manual |
| Lever Type | Manual |
| Max. Ambient Temp. | 40°C |
|---|---|
| Max. Hp @ 1725 Rpm | 2 hp |
| Max. Hp @ 3450 Rpm | 3 hp |
| Maximum Speed | 3450 RPM |
| Mounting Location | NEMA C Face Motor Or Between Motor And Reducer |
| Mounting Orientation | Horizontal |
| Nema/iec Frame | 56C/140TC |
| Phase | Single |
| Shaft Dia. | 5/8" |
| Static Torque | 6 lbs.-ft. |
| Type | C- Face Magnetic Disc |
| Voltage @ 60 Hz | 115/208-230V |
| standard | CSA CERTIFIED |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 19.05 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.49 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)