-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Gear Pump |
|---|---|
| Amps | 6.2A |
| Body Material | Cast Iron |
| Bushing Material | Carbon Graphite |
| Compatible Motor Frame | Carbonator Mount |
| Discharge Connection | 1/2" NPT |
| Enclosure Type | Open Dripproof |
| Flow Rate - Maximum | 4.1 GPM |
| Flow Rate @ 100 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 3.9 GPM |
| Flow Rate @ 40 Psi | 3.4 GPM |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | Not Applicable |
| Flow Rate @ 80 Psi | Not Applicable |
| Flow Rate @ Freeflow | 4.1 GPM |
| Frame | Carbonator Mount |
| Gear Design | Spur |
| Gear Material | Steel |
| Gears | Spur |
| Gpm @ 20 Psi | 3.9 GPM |
| Gpm @ 40 Psi | 3.4 GPM |
| Gpm @ Freeflow | 4.1 GPM |
| Gpm Max. | 4.1 GPM |
| Height | 13 3/4" |
| Horsepower - Maximum | 1/3 hp |
| Hp | 1/3 hp |
| Includes | Mechanical Seal |
| Intake Connection Size | 1/2" |
| Intake Connection Type | NPT |
| Length | 5 3/4" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate | 4.1 GPM |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 40 psi |
| Max. Pressure | 40 psi |
| Max. Rpm | 1725 RPM |
|---|---|
| Max. Temp. | 375°F |
| Max. Viscosity (ssu) | 100 SUS |
| Media Discharge Connection Size | 1/2" |
| Media Intake Connection Size | 1/2" |
| Min. Temp. | 40°F |
| Min. Temp. Rating | 40°F |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Mounting Type | Carbonator |
| Mounting Type | Carbonator Mounted |
| O-ring | Viton |
| O-ring Material | Viton |
| Operating Temp. Range | 40°F to 375°F |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 13 4/5" |
| Overall Length | 5 4/5" |
| Overall Width | 5 3/5" |
| Phase | 1 |
| Port Size | 1/2" |
| Port Size (in.) | 1/2" |
| Seal | Viton Lip |
| Seal Material | Silicone |
| Seal Type | Lip |
| Shaft Material | Stainless Steel |
| Suction Lift | 5.1 ft. |
| Suction Lift (ft.) | 5.1 ft. |
| Suction Lift -maximum | 5.1 ft. |
| Temp. Range | +40°F to +375°F |
| Type | With Motor |
| Viscosity - Maximum | 100 SUS |
| Voltage | 115/230V AC |
| Wetted Material | Not Applicable |
| Width | 5 5/8" |
| standard | CSA US, NSF |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 50.55 |
| Width (cm) | 25.4 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.6505 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)