-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Gear Pump Head |
|---|---|
| Body Material | Bronze |
| Compatible Motor Frame | Not Applicable |
| Connection Size | 3/4" |
| Connection Type | NPT |
| Design | Pedestal |
| Duty Rating | Light |
| Flow Rate | 20.6 GPM |
| Flow Rate @ 100 Psi | 19.8 GPM |
| Flow Rate @ 125 Psi | Not Applicable |
| Flow Rate @ 1725 Rpm | 1.5 GPM |
| Flow Rate @ 20 Psi | 19.6 GPM |
| Flow Rate @ 25 Psi | 20.5 GPM |
| Flow Rate @ 40 Psi | 19.4 GPM |
| Flow Rate @ 50 Psi | 20.3 GPM |
| Flow Rate @ 60 Psi | 19 GPM |
| Flow Rate @ 75 Psi | 20.2 GPM |
| Flow Rate @ 80 Psi | 18.5 GPM |
| Gear | Bronze |
| Gear Design | Spur |
| Gear Material | Bronze |
| Gear Type | Spur |
| Grade | Grade 304 |
| Height | 5 1/4" |
| Housing Material | Bronze |
| Hp @ 100 Psi | 2 hp |
| Hp @ 25 Psi | 1 1/2 hp |
| Hp @ 50 Psi | 2 hp |
| Hp @ 75 Psi | 2 hp |
| Hp @ Free Flow | 1 1/2 hp |
| Hp @ Free Flow @ 1725 Rpm | 1 1/2 hp |
| Hp Required | 2 hp |
| Includes | Not Applicable |
|---|---|
| Length | 7 1/2" |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 100 psi |
| Max. Operating Temperature | 210°F |
| Max. Pressure | 100 psi |
| Max. Suction Lift | 15.2 ft. |
| Max. Viscosity | 550 SUS |
| Min. Operating Temperature | -20°F |
| Motor Hp | 2 hp |
| Motor Mounting Type | Pedestal |
| O-ring Material | Not Applicable |
| Operating Temp. Range | -20°F to +210°F |
| Overall Height | 5.3" |
| Overall Length | 7" |
| Overall Width | 4" |
| Port Size | 3/4" |
| Pump Housing Material | Bronze |
| Pump Material | Bronze |
| Recommended Motor Hp | 2 hp |
| Relief Valve | Without |
| Seal Material | Kevlar, PTFE |
| Seal Type | Packing |
| Shaft Dia. | 5/8" |
| Shaft Height | 3 4/7" |
| Shaft Length | 3 5/8" |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 5/8" |
| Temp. Range | -20°F to +210°F |
| Type | Light Duty, With Carbon Graphite Bushings |
| Width | 4" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 16.51 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)