-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Gear Pump |
|---|---|
| Assembled/unassembled | Unassembled |
| Body Material | Cast Iron |
| Bushing | Carbon Graphite |
| Bushing Material | Carbon Graphite |
| Flow Rate - Maximum | 4.8 GPM |
| Flow Rate @ 100 Psi | 4.4 GPM |
| Flow Rate @ 20 Psi | 4.8 GPM |
| Flow Rate @ 40 Psi | 4.7 GPM |
| Flow Rate @ 60 Psi | 4.6 GPM |
| Frame | 56HC |
| Gear Design | Spur |
| Gear Material | Steel |
| Gpm @ 100 Psi | 4.4 GPM |
| Gpm @ 20 Psi | 4.8 GPM |
| Gpm @ 40 Psi | 4.7 GPM |
| Gpm @ 60 Psi | 4.6 GPM |
| Gpm @ Freeflow | 4.8 GPM |
| Gpm Max. | 4.8 GPM |
| Height | 20 3/8" |
| Horsepower - Maximum | 1 hp |
| Hp | 1 hp |
| Intake Connection | 1/4" |
| Intake Connection Size | 1/4" |
| Length | 8 3/4" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate | 4.8 GPM |
| Max. Hp | 1 hp |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 125 psi |
|---|---|
| Max. Pressure | 125 psi |
| Max. Suction Lift | 3.5 ft. |
| Max. Viscosity | 500 SUS |
| Max. Viscosity (ssu) | 500 SUS |
| Media Intake Connection Size | 1/4" |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame | 56HC |
| Motor Mounting Type | Close Coupled |
| Mounting Type | Close Coupled |
| Nameplate Voltage | 115/230V AC |
| O-ring | Viton |
| O-ring Material | Viton |
| Operating Temp. Range | 32°F to 280°F |
| Overall Height | 20 2/5" |
| Overall Length | 8 4/5" |
| Overall Width | 12.1" |
| Phase | Single |
| Port Size (in.) | 1/4" |
| Pump Type | Close Coupled |
| Relief Valve | Yes |
| Seal Material | Viton |
| Seal Type | Mechanical |
| Shaft Material | Steel |
| Suction Lift (ft.) | 3.5 ft. |
| Suction Lift -maximum | 3.5 ft. |
| Viscosity - Maximum | 500 SUS |
| Width | 12 1/8" |
| Height (cm) | 51.82 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 30.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)