-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Centrifugal Pump |
|---|---|
| Air Inlet Pressure | 80 psi |
| Base Material | Aluminum |
| Body Dia. | 13" |
| Body Material | Aluminum |
| Check Valve Type | Submersible |
| Discharge Dia. | 3" |
| Discharge Gender | Female |
| Discharge Size | 3" |
| Discharge Type | FNPT |
| Flow Rate @ 10 Ft. Of Head | 275 GPM |
| Flow Rate @ 15 Ft. Of Head | 240 GPM |
| Flow Rate @ 20 Ft. Of Head | 210 GPM |
| Flow Rate @ 30 Ft. Of Head | 150 GPM |
| Flow Rate @ 5 Ft. Of Head | 300 GPM |
| Flow Rate @ 50 Ft. Of Head | 25 GPM |
| Flow Rate Of Water @ 10 Ft. | 275 GPM |
| Flow Rate Of Water @ 15 Ft. | 240 GPM |
| Flow Rate Of Water @ 20 Ft. | 210 GPM |
| Flow Rate Of Water @ 25 Ft. | 175 GPM |
| Flow Rate Of Water @ 30 Ft. | 150 GPM |
| Flow Rate Of Water @ 35 Ft. | 125 GPM |
| Flow Rate Of Water @ 40 Ft. | 100 GPM |
| Flow Rate Of Water @ 5 Ft. | 300 GPM |
| Flow Rate Of Water @ 50 Ft. | 25 GPM |
| Flow Rate Of Water @ 60 Ft. | 36 GPM |
| Handle | Yes |
| Height | 23 1/2" , 24" |
|---|---|
| Housing Material | Aluminum |
| Hp | 2 1/2 hp |
| Impeller Material | Cast Iron |
| Inlet | 1/2" NPTF |
| Inlet Gender | Female |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Length | 13" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Diameter Solids | 1 1/2" |
| Max. Flow Rate | 300 GPM |
| Max. Head | 64.7 ft. |
| Max. Liquid Temp. | 160°F |
| Max. Motor Speed | 3000 RPM |
| Max. Solid Dia. | 1 1/2" |
| Non-wetted Material | Aluminum |
| Outlet | 3" Fnpt |
| Outlet Size | 3" |
| Outlet Type | FNPT , NPT |
| Overall Height | 23 1/2" |
| Overall Length | 13" |
| Seal Material | Buna N |
| Solids Handling | 1 1/2" |
| Wetted Material | Aluminum |
| Width | 12 1/5" , 13" |
| Height (cm) | 59.72 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 26.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)