-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Pump |
|---|---|
| Action Type | Reciprocating Action |
| Adapter Material | Aluminum, Zinc |
| Adapter Type | Sliding Bung With 2" Drum Thread |
| Air Inlet Size | 1/4" |
| Air Outlet Size | 1 3/8" |
| Application | For Dispensing Heavy Oils Over Long Pipe Runs |
| Compatible Chemicals | Automatic Transmission Fluid, Motor Oil |
| Cylinder Material | Steel |
| Def Compatible | No |
| Delivers | 1750 cPS |
| Design | Reciprocating Air Motor |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Automatic Transmission Fluid, Motor Oil |
| For Use With | High Viscosity Oils (Up To Sae 240 Oils) For Dispensing Up To 50 Meters Away |
| Housing Material | Aluminum, Brass, Steel |
| Housing Material - Pumps | Aluminum, Brass, Steel |
| Includes | Pump With Bung Adaptor, Nipple For Connecting Air Filter, Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1/4" |
| Inlet Type | FNPT |
| Internal Parts Material | Aluminum, Brass, Nitrile, Polyurethane, Steel, Turcite |
| Length | 51 1/5" |
| Max. Air Inlet Pressure | 145 psi |
| Max. Air Pressure | 150 psi |
|---|---|
| Max. Flow Rate | 4.8 GPM |
| Max. Flow Rate For Oil | 4.76 GPM |
| Max. Fluid Temp. | 140°F |
| Max. Head | 26 ft. |
| Max. Inlet Pressure | 150 psi |
| Max. Liquid Temp. | 140°F |
| Max. Oil Flow | 4.76 GPM |
| Max. Outlet Pressure | 750 psi |
| Max. Temp. | 140°F |
| Max. Viscosity | 1750 cPS |
| Metered | No |
| Min. Air Pressure | 30 psi |
| Motor Enclosure Design | Motor Housing |
| Not Recommended Chemicals | Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (Mek), Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Outlet Size | 1 3/8" |
| Outlet Type | FNPT |
| Overall Height | 5 1/2" |
| Overall Length | 51.187" |
| Power Source | Air |
| Pump Package Type | Basic Pump Without Discharge Hose |
| Ratio | 51 |
| Seal Material | Buna N, Polyurethane, Turcite |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 37" |
| Type | Air Operated |
| Wetted Material | Aluminum, Brass, Buna N, Polyurethane, Steel, Turcite, Zinc |
| Wetted Materials | Aluminum, Brass, Buna N, Polyurethane, Steel, Turcite, Zinc |
| Width | 5 1/2" |
Dayton 4AYD6 air operated drum pump safely and swiftly dispense a variety of fluids such as chemicals, solvents, oils and lubricants from storage containers. It is ideal for laboratories and manufacturing facilities where efficient transfer of liquids from drums or barrels is required.
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 132.08 |
| Width (cm) | 13.72 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 7.1775 |
The suction tube securely transfer fluids from one place to another. It creates a vacuum by pulling air through it and draws up liquid for easy discharge.
A bung adapter mounts the AODD (air-operated double diaphragm) pump to the bunghole of the drum.
When the pump is located below the level of the liquid to be pumped, gravity and air pressure ensure that the pump is constantly filled with the liquid so that there is no ingress of air into the pump or suction life. This is necessary to start the pumping process and run smoothly for a continuous period.
They can handle pressures up to 87 psi.
Yes, the pump is designed for high viscosity oils and can dispense fluids up to 50 meters away, offering flexibility in fluid transfer operations within industrial settings.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)