-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paper Filter Bag |
|---|---|
| Color | Beige |
| Diameter | 4 1/4" |
| Display Qty | 10 |
| Fits Machine Size | 20", 24", 27" |
| For Use With | Battery Walk Behind Burnishers |
| Material | Paper |
|---|---|
| Overall Length | 6" |
| Overall Width | 4 1/4" |
| Product Type | Vacuum Bag |
| Series | B5 Series, B7 Series, SPEEDGLEAM 7 Series |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 16 |
| HS Code | 4819400040 |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)