-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HEPA Filter |
|---|---|
| Color | Black, Ivory |
| Diameter | 3/4" |
| Display Qty | 1 |
| Fits Machine Size | 20", 24", 27" |
| For Use With | Battery Walk Behind Burnishers |
| Material | Microglass, Micron |
|---|---|
| Overall Length | 5 1/4" |
| Overall Width | 3 1/4" |
| Product Type | Hepa Filter |
| Series | B5 Series, B7 Series, SPEEDGLEAM 7 Series |
| Thickness | 0.71" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 13.34 |
| HS Code | 8421398015 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)