-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Pump |
|---|---|
| Action Type | Reciprocating Action |
| Adapter Material | Aluminum, Zinc |
| Adapter Type | Sliding Bung With 2" Drum Thread |
| Air Inlet Size | 1/4" |
| Air Outlet Size | 1 3/8" |
| Compatible Chemicals | Automatic Transmission Fluid, Motor Oil |
| Cylinder Material | Aluminum, Steel |
| Def Compatible | No |
| Delivers | 850 cPS |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Automatic Transmission Fluid, Motor Oil |
| For Use With | Medium To High Viscosity Oils (Up To Sae 130 Oils) For Dispensing Up To 30 Meters Away |
| Gasket Material | Buna N |
| Housing Material | Aluminum, Brass, Steel |
| Housing Material - Pumps | Aluminum, Brass, Steel |
| Includes | Pump With Bung Adaptor, Nipple For Connecting Air Filter, Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1/4" |
| Inlet Type | FNPT |
| Internal Parts Material | Aluminum, Brass, Nitrile, Polyurethane, Steel, Turcite |
| Max. Air Inlet Pressure | 145 psi |
| Max. Air Pressure | 150 psi |
| Max. Flow Rate | 3.7 GPM |
|---|---|
| Max. Flow Rate For Oil | 3.7 GPM |
| Max. Fluid Temp. | 140°F |
| Max. Head | 34 ft. |
| Max. Head - Pumps | 26 ft. |
| Max. Liquid Temp. | 140°F |
| Max. Oil Flow | 3.7 GPM |
| Max. Outlet Pressure | 450 psi |
| Max. Pressure | 150 psi |
| Max. Temp. | 122°F |
| Max. Viscosity | 850 cPS |
| Metered | No |
| Min. Air Pressure | 30 psi |
| Motor Enclosure Design | Motor Housing |
| Not Recommended Chemicals | Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (Mek), Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Outlet Size | 1 3/8" |
| Outlet Type | FNPT |
| Overall Height | 2 1/2" |
| Overall Length | 51" |
| Power Source | Air |
| Pump Package Type | Basic Pump Without Discharge Hose |
| Ratio | 31 |
| Seal Material | Buna N, Polyurethane, Turcite |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 37 3/8" |
| Type | Air Operated |
| Wetted Materials | Aluminum, Brass, Buna N, Polyurethane, Steel, Turcite, Zinc |
| Width | 2 1/2" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 15.24 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 7.02 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)