-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump |
|---|---|
| Adapter Material | Aluminum |
| Air Inlet Size | 1/4" |
| Air Outlet Size | 1/2" |
| Delivers | 1500 cPS |
| Discharge Connection Type | FNPT |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet Id Size | 3/4" |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Use With | Antifreeze, Mild Solvents, Varnishes And High Volume Short Runs, Water Based Fluids |
| Height | 18 1/2" |
| Housing Material | Aluminum |
| Housing Material - Pumps | Aluminum |
| Includes | 2" Bung Adapter |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1/4" |
| Inlet Type | FNPT |
| Internal Parts Material | Aluminum, Nitrile, Stainless Steel |
| Max. Air Pressure | 142 psi |
| Max. Flow Rate | 10.6 GPM |
| Max. Flow Rate For Oil | 10.6 GPM |
| Max. Flow Rate Of Water | 10.6 GPM |
| Max. Fluid Temp. | 140°F |
|---|---|
| Max. Head | 10 ft. |
| Max. Liquid Temp. | 140°F |
| Max. Oil Flow | 10.6 GPM |
| Max. Outlet Pressure | 142 psi |
| Max. Pressure | 142 psi |
| Max. Temp. | 140°F |
| Max. Viscosity | 1500 cPS |
| Metered | No |
| Min. Air Pressure | 30 psi |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Length | 4 1/2" |
| Power Source | Air |
| Pump Package Type | Basic Pump Without Discharge Hose |
| Ratio | 11 |
| Seal Material | Buna N, Polyurethane |
| Self-priming | Yes |
| Suction Tube Inside Dia. | 1 5/64" |
| Suction Tube Length | 22 1/2" |
| Suction Tube Outlet I.d. Size | 1 5/64" |
| Suction Tube Outlet O.d. Size | 1 17/64" |
| Suction Tube Outside Dia. | 1 1/4" |
| Type | Air Operated, Fluid Transfer Drum Pump |
| Wetted Finish | Aluminum, Buna N, Steel, Stainless Steel, Zinc , Nickel Plated |
| Wetted Material | Aluminum, Nickel Plated Steel, Buna N, Stainless Steel, Zinc |
| Width | 2 1/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 12.7 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)