-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Pump |
|---|---|
| Amps | 2A |
| Bearing Material | Stainless Steel |
| Bearing Type | Ball |
| Best Efficiency Flow | 4 GPM |
| Best Efficiency Gpm @ Head | Not Applicable |
| Best Efficiency Head | 20 ft. |
| Compatible Discharge Pipe Size | 3/4" |
| Compatible Hose Size | 3/4" |
| Compatible Intake Pipe Size | 3/4" |
| Cord Length | 10 ft. |
| Discharge Connection | 3/4" |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | Hose |
| Discharge Type | Hose |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 1 Ft Of Head - Maximum | 5.8 GPM |
| Flow Rate @ 10 Ft Of Head (maximum) | 5 GPM |
| Flow Rate @ 10 Ft Of Head - Maximum | 5 GPM |
| Flow Rate @ 10 Ft. | 5 GPM |
| Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 15 Ft Of Head (maximum) | 4.5 GPM |
| Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 20 Ft Of Head (maximum) | 4 GPM |
| Flow Rate @ 20 Ft Of Head - Maximum | 4 GPM |
| Flow Rate @ 20 Ft. | 4 GPM |
| Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 30 Ft Of Head (maximum) | 2.4 GPM |
| Flow Rate @ 30 Ft Of Head - Maximum | 2.4 GPM |
| Flow Rate @ 30 Ft. | 2.4 GPM |
| Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 40 Ft Of Head (maximum) | 1 GPM |
| Flow Rate @ 40 Ft Of Head - Maximum | 1 GPM |
| Flow Rate @ 40 Ft. | 1 GPM |
| Flow Rate @ 5 Ft Of Head (maximum) | 5.5 GPM |
| Flow Rate @ 5 Ft. | 5.5 GPM |
| Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 50 Ft Of Head - Maximum | Not Applicable |
| Flow Rate @ 60 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 60 Ft Of Head - Maximum | Not Applicable |
| Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
| Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
| For Media Type | Water |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Height | 4" |
| Housing Material | Non Metallic |
| Hp | 1/12 hp |
| Impeller Diameter | 1 3/8" |
| Impeller Material | Buna N |
| Impeller Type | Flex Vane |
|---|---|
| Includes | 6 ft. Length Of Garden Hose, Cam Ring And Oring, Extra Impeller, Ports With 3/4" Od Fittings, Suction Strainer |
| Inlet Size | 3/4" |
| Inlet Type | MGHT |
| Intake Connection | 3/4" Mght |
| Intake Size | 3/4" |
| Intake Type | MGHT |
| Length | 30 1/2" |
| Max. Case Pressure | 18.6 psi |
| Max. Dia. Solids | Clear Water Only |
| Max. Feet Of Head | 43 ft. Of Head |
| Max. Head | 43 ft. |
| Max. Hp | 1/12 hp |
| Max. Liquid Temp. | 77°F |
| Max. Media Temperature | 77°F |
| Max. Motor Speed | 5000 RPM |
| Max. Operating Pressure | 18.6 psi |
| Max. Pressure | 18.6 psi |
| Max. Shut Off Pressure | 18.6 psi |
| Max. Solid Dia. | 0" |
| Max. Specific Gravity | 1 |
| Max. Suction Lift | 6 ft. |
| Maximum Feet Of Head | 43 ft. |
| Media Intake Connection Size | 3/4" |
| Min. Fluid Temp. | 32°F |
| Min. Media Temperature | 32°F |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Type | Horizontal |
| Motor Type | Brushed |
| Outlet Size | 3/4" |
| Outlet Type | Hose |
| Overall Height | 3 4/5" |
| Overall Length | 6 1/2" |
| Overall Width | 4.3" |
| Phase | 1 |
| Port Connection Combined | 3/4" MGHT x 3/4" HOSE |
| Power Cord Length | 10 ft. |
| Prime Type | Self-Priming |
| Priming | Self Priming |
| Pump Housing Material | Plastic |
| Rpm | 5000 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 77 Deg. F |
| Seal Material | Buna N |
| Seal Type | Lip |
| Self Priming | Yes |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 3/8" |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Suction Lift | 6 ft. |
| Suction Lift (maximum) | 6 ft. |
| Suction Lift - Maximum | 6 ft. |
| Type | Garden Hose Utility |
| Viscosity - Maximum | Not Applicable |
| Voltage | 115V AC |
| Volute Material | Plastic |
| Wetted Material | Buna N, Polypropylene, Rubber |
| Wetted Materials | Buna N, Rubber, Thermoplastic |
| Width | 5" |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.67 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.06 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)