-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tilt Float Switch |
|---|---|
| Amps | 8A |
| Contact Default | Normally Closed, Normally Open |
| Cord Length | 6.5 ft. |
| Electrical Connection | Wire Leads |
| Float Dia. | 4" |
| Float Length | 6 1/2" |
| Float Material | Polypropylene |
| Float Switch Float Material | Polypropylene |
| Float Switch Type | Tether |
| Height | 4" |
| Housing Material | EPDM |
| Includes | Mounting Weight |
| Lead | PVC Jacketed Cable |
| Length | 6 1/2" |
| Max. Amps Running | 8A |
| Max. Liquid Temp. | 158°F |
| Max. Temp. | 158°F |
|---|---|
| Max. Tether Length | 6/67" |
| Mounts | Tethered |
| Off Point | 45 Deg. Below Horizontal |
| On Point | 45° Below Horizontal |
| Operation | SPDT |
| Pumping Range | 12" to 134" |
| Series | M Series |
| Specific Gravity | 0.7 to 1.3 |
| Switch Actuation | Sensor |
| Switch Type | SPDT |
| Teather/solid State | Tether |
| Tether Length | 0.0896" |
| Va Rating | 8 VA |
| Voltage | 250V AC |
| Width | 4" |
| Wire Gauge | 18 AWG |
Madison M4548 tilt float switch is employed in wastewater treatment, oil & gas and manufacturing industries to monitor and control liquid levels. It relies on a buoyant structure that tilts with the liquid's rise or fall to safeguard against overflows or low liquid levels.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.16 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.71 |
It generally requires minimal maintenance. Regular inspections for any signs of damage or corrosion, along with ensuring the buoyant float moves freely, can help maintain its functionality over time.
Yes, it requires a 120 or 240V power source to operate.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)