-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump |
|---|---|
| Amps | 8A |
| Application | Pumps Are Used In A Wide Range Of Commercial, Industrial, And Agricultural Applications Where Non Abrasive Fluids Compatible With The Pump Component Materials Are Being Used. |
| Bearing Material | Stainless Steel |
| Bearing Type | Ball |
| Characteristics | Positive Displacement Pumping Action Without Metal-To-Metal Contact. |
| Compatible Motor Frame | 56YZ |
| Cord Length | Not Applicable |
| Discharge Connection Size | 1" |
| Discharge Type | FNPT |
| Flow Rate @ 1 Ft Of Head - Maximum | 21.2 GPM |
| Flow Rate @ 1 Ft. | 21.2 GPM |
| Flow Rate @ 10 Ft Of Head - Maximum | 20.6 GPM |
| Flow Rate @ 10 Ft. | 20.6 GPM |
| Flow Rate @ 20 Ft Of Head - Maximum | 19.5 GPM |
| Flow Rate @ 20 Ft. | 19.5 GPM |
| Flow Rate @ 30 Ft Of Head - Maximum | 17.8 GPM |
| Flow Rate @ 30 Ft. | 17.8 GPM |
| Flow Rate @ 40 Ft Of Head - Maximum | 16.5 GPM |
| Flow Rate @ 40 Ft. | 16.5 GPM |
| Flow Rate @ 50 Ft Of Head - Maximum | 13.6 GPM |
| Flow Rate @ 50 Ft. | 13.6 GPM |
| Flow Rate @ 60 Ft Of Head - Maximum | 11 GPM |
| Flow Rate @ 60 Ft. | 11 GPM |
| Frame | 56YZ |
| Frequency | 60 Hz |
| Gpm Of Water @ 30 Ft. Of Head | 17.8 GPM |
| Gpm Of Water @ 60 Ft. Of Head | 11 GPM |
| Height | 12" |
| Housing Material | Brass |
| Hp | 3/4 hp |
| Impeller Diameter | 2 5/8" |
| Impeller Material | Buna N |
| Includes | Carrying Handle, Manual |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Intake Connection | 1" Fnpt |
| Intake Size | 1" |
| Intake Type | FNPT |
| Length | 13 19/64" |
| Max. Feet Of Head | 80 ft. Of Head |
| Max. Head | 80 ft. |
| Max. Head (ft.) | 80 ft. |
|---|---|
| Max. Hp | 3/4 hp |
| Max. Media Temp. | 180°F |
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 34.6 psi |
| Max. Pressure | 34.6 psi |
| Max. Shut Off Pressure | 34.6 psi |
| Max. Ssu @ 1725 Rpm | 5000 SUS |
| Max. Viscosity | 5000 SUS |
| Media Intake Connection Size | 1" |
| Media Type | Hydraulic Fluids, Petroleum Oils, Silicone Grease |
| Min. Media Temp. | 32°F |
| Motor Enclosure | Open Dripproof |
| Motor Mounting Type | Horizontal |
| Motor Type | Open Dripproof |
| Nameplate Voltage | 115-230V AC |
| Outlet Connection | 1" FNPT |
| Outlet Size | 1" |
| Overall Height | 10.7" |
| Overall Length | 15 3/5" |
| Overall Width | 6 1/2" |
| Phase | Single |
| Port Connection Combined | 1" FNPT x 1" FNPT |
| Prime In Feet | 10 Feet And 15 Feet With Foot Valve And Pumps Flooded |
| Prime Type | Self-Priming |
| Priming | Self Priming |
| Pump Housing Material | Brass |
| Seal | Nitrile Lip |
| Seal Material | Nitrile |
| Seal Type | Lip |
| Self Priming | Yes |
| Self-priming | Yes |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 5/8" |
| Suction Lift | 10 ft. |
| Suction Lift - Maximum | 10 ft. |
| Type | Flexible Impeller |
| Viscosity - Maximum | 5000 SUS |
| Voltage | 115/230V AC |
| Wetted Material | Brass, Buna N, Stainless Steel |
| Width | 6 45/64" |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 29.21 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)