-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sprinkler/Utility Pump |
|---|---|
| Amps | 6.5A |
| Application | Lakes; Pumping Water From Ponds; Sprinkler Systems; Streams |
| Bearing Type | Ball |
| Best Efficiency Flow | 10.6 GPM |
| Best Efficiency Flow Rate | 10.6 GPM |
| Best Efficiency Gpm @ Head | Not Applicable |
| Best Efficiency Head | 10 ft. |
| Compatible Hose Size | 1" |
| Discharge Connection | 1" NPT |
| Discharge Size | 1" |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Electrical Connection Type | Plug In |
| Flow Rate @ 20 Ft. | 9.6 GPM |
| Flow Rate @ 25 Ft. | 7.6 GPM |
| Flow Rate @ 30 Ft. | 6.1 GPM |
| Flow Rate @ 35 Ft. | 4.9 GPM |
| Flow Rate @ 40 Ft. | 4.2 GPM |
| Flow Rate @ 5 Ft. | 10.3 GPM |
| For Media Type | Water |
| Frequency | 60 Hz |
| Housing Material | Non Metallic |
| Hp | 1/2 hp |
| Impeller Material | Thermoplastic |
| Impeller Type | Closed |
| Includes | 1" FNPT X 3/4" Garden Hose Adapters |
| Inlet Size | 1" |
| Inlet Type | MNPT |
| Intake Connection | 1" Mnpt |
| Intake Size | 1" |
| Intake Type | MNPT |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 58 psi |
| Max. Flow @ 10 Ft. Of Head | 9.9 GPM |
| Max. Flow Rate | 10.3 GPM |
| Max. Flow Rate @ 15 Ft. | 9.8 GPM |
| Max. Flow Rate @ 20 Feet Of Head | 9.6 GPM |
| Max. Flow Rate @ 30 Feet Of Head | 6.8 GPM |
| Max. Flow Rate @ 40 Feet Of Head | 4.2 GPM |
|---|---|
| Max. Flow Rate @ 5 Feet Of Head | 10.3 GPM |
| Max. Head | 134 ft. |
| Max. Liquid Temp. | 90°F |
| Max. Media Temperature | 90°F |
| Max. Motor Speed | 3450 RPM |
| Max. Pressure | 58 psi |
| Max. Shut Off Pressure | 58 psi |
| Max. Solid Dia. | 0" |
| Max. Suction Lift | 25 ft. |
| Media Type | Water |
| Min. Flow Rate | 2.1 GPM |
| Min. Fluid Temp. | 32°F |
| Min. Media Temperature | 32°F |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Permanent Split Capacitor |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 10 1/2" |
| Overall Length | 16 1/2" |
| Overall Width | 7 1/5" |
| Phase | 1 |
| Port Connection Combined | 1" MNPT x 1" NPT |
| Power Cord Length | 10 ft. |
| Pump Housing Material | Plastic |
| Pumping Application | Lakes, Pumping Water From Ponds, Sprinkler Systems, Streams |
| Rpm | 3450 RPM |
| Screw Material | Stainless Steel |
| Seal Application | Non-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 90 Deg. F |
| Seal Material | Buna N, Carbon Ceramic |
| Seal Type | Mechanical |
| Shaft Material | Stainless Steel |
| Specific Gravity | 1 |
| Suction Lift | 25 ft. |
| Type | Portable |
| Voltage | 115V AC |
| Volute Material | Plastic |
| Wetted Material | Brass, Buna N, Carbon Ceramic, Stainless Steel, Thermoplastic |
| Width | 7 4/5" |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 18.29 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.8525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)