-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump |
|---|---|
| Amps | 2A |
| Application | Pumps Are Used In A Wide Range Of Commercial, Industrial, And Agricultural Applications Where Non Abrasive Fluids Compatible With The Pump Component Materials Are Being Used. |
| Bearing Material | Stainless Steel |
| Bearing Type | Ball |
| Characteristics | Positive Displacement Pumping Action Without Metal-To-Metal Contact. |
| Cord Length | 10 ft. |
| Discharge Connection | 3/4" |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | Hose |
| Discharge Type | Hose |
| Flow Rate @ 0 Ft. | 4 GPM |
| Flow Rate @ 1 Ft Of Head - Maximum | 3.9 GPM |
| Flow Rate @ 10 Ft Of Head - Maximum | 3.4 GPM |
| Flow Rate @ 10 Ft. | 3.4 GPM |
| Flow Rate @ 11 Ft. | 3.2 GPM |
| Flow Rate @ 20 Ft Of Head - Maximum | 2.6 GPM |
| Flow Rate @ 20 Ft. | 2.6 GPM |
| Flow Rate @ 23 Ft. | 2.8 GPM |
| Flow Rate @ 30 Ft Of Head - Maximum | 1.3 GPM |
| Flow Rate @ 30 Ft. | 1.3 GPM |
| Flow Rate @ 40 Ft. | 0 GPM |
| Flow Rate @ 50 Ft Of Head - Maximum | Not Applicable |
| For Media Type | Motor Oils, Water |
| Frequency | 60 Hz |
| Gpm Of Water @ 0 Ft. Of Head | 4 GPM |
| Gpm Of Water @ 11 Ft. Of Head | 3.2 GPM |
| Gpm Of Water @ 23 Ft. Of Head | 2.8 GPM |
| Gpm Of Water @ 30 Ft. Of Head | 1.3 GPM |
| Height | 3 3/8" |
| Housing Material | Non Metallic |
| Hp | 1/12 hp |
| Impeller Diameter | 1 3/8" |
| Impeller Material | Buna N |
| Includes | Manual, 10 Ft. Long Cord, (3) Prong Plug |
| Inlet Size | 3/4" |
| Inlet Type | MGHT |
| Intake Connection | 3/4" Mght |
| Intake Size | 3/4" |
| Intake Type | MGHT |
| Length | 6 3/4" |
| Max. Flow Rate @ 40 Feet Of Head | 0 GPM |
|---|---|
| Max. Head | 40 ft. |
| Max. Head (ft.) | 40 ft. |
| Max. Hp | 1/12 hp |
| Max. Media Temp. | 180°F |
| Max. Motor Speed | 4000 RPM |
| Max. Operating Pressure | 17.3 psi |
| Max. Pressure | 17.3 psi |
| Max. Shut Off Pressure | 17.3 psi |
| Max. Temp. | 185°F |
| Max. Viscosity | 3000 SUS |
| Media Intake Connection Size | 3/4" |
| Media Type | Motor Oils, Water |
| Min. Media Temp. | 32°F |
| Motor Enclosure | Open Dripproof |
| Motor Type | Open Dripproof |
| Nameplate Voltage | 115V AC |
| Outlet Size | 3/4" |
| Outlet Type | MGHT |
| Overall Height | 3 2/5" |
| Overall Length | 6 4/5" |
| Overall Width | 4 4/5" |
| Phase | Single |
| Port Connection Combined | 3/4" MGHT x 3/4" HOSE |
| Prime In Feet | 7.5 ft. |
| Prime Type | Self-Priming |
| Priming | Self Priming |
| Pump Housing Material | Plastic |
| Rpm | 4500 RPM |
| Seal Material | Nitrile |
| Seal Type | Lip |
| Self Priming | Yes |
| Self-priming | Yes |
| Shaft Material | Stainless Steel |
| Shaft Outer Diameter | 5/8" |
| Suction Lift | 7.5 ft. |
| Suction Lift - Maximum | 7.5 ft. |
| Type | Flexible Impeller |
| Viscosity - Maximum | 3000 SUS |
| Wetted Material | Buna N, Plastic, Stainless Steel |
| Width | 4 3/4" |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 16 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)