-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quiet Design Air Circulator |
|---|---|
| Air Flow | 2280/4320/5030 CFM |
| Air Velocity @ 20 Ft. | 500/350/220 FPM |
| Amps | 2/1.6/0.6A |
| Assembled | No |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 24" |
| Blade Material | Steel |
| Cfm Medium | 4320 CFM |
| Cfm/watt | 20.2 CFM/W |
| Cord Length | 10 ft. |
| Depth | 24" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Quiet Design |
| Fan Cord Length | 10 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Fan Style | Quiet Design |
| Guard Material | Steel |
| Height | 27" |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Assembly Hardware, Secondary Safety Support Cable, Wall Mounting Bracket |
| Max. Ambient Temp. | 130°F |
| Max. Depth | 24" |
| Mobile/stationary | Stationary |
| Motor Enclosure Design | Totally Enclosed Air Over |
|---|---|
| Motor Hp | 1/4 hp |
| Motor Insulation | Class A |
| Motor Insulation Class | Class A |
| Motor Speed | 1025/880/480 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Nema Plug Configuration | 5-15P |
| No. Of Conductors | 3 |
| Number Of Blades | 3 |
| Number Of Speeds | 3 |
| Oscillating | Yes |
| Oscillating/non-oscillating | Oscillating |
| Oscillation | Oscillating |
| Phase | 1 |
| Product Type | Light-Duty Quiet-Design Industrial Fan |
| Quiet-design | Quiet Design |
| Rpm | 1025/880/480 RPM |
| Shaft Dia. | 1/2" |
| Sound Level | 69.4 dBA, 65.1 dBA, 48.6 dBA |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Watts | 250/190/70 W |
| Wheeled Base | Stationary |
| Width | 27" |
| Wire Guard Finish | Polyester Powder Coat |
| standard | CETL, ETL, OSHA |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 100.84 |
| Width (cm) | 83.82 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)