-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quiet Design Air Circulator |
|---|---|
| Air Flow | 4063/5859/7996 CFM |
| Air Velocity (fpm) @ 80 Ft. | 150 FPM |
| Air Velocity @ 10 Ft. | 900/721/540 FPM |
| Air Velocity @ 20 Ft. | 600/480/360 FPM |
| Air Velocity @ 40 Ft. | 350/279/209 FPM |
| Air Velocity @ 60 Ft. | 200/160/120 FPM |
| Amps | 2.9A |
| Assembled | No |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Cast Aluminum |
| Cfm Low | 4063 CFM |
| Cfm Medium | 5859 CFM |
| Cfm/watt | 26.6 CFM/W |
| Cord Length | 15 ft. |
| Depth | 15 3/4" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Cord Length | 15 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Pedestal |
| Guard Material | Steel |
| Height Adjustment | 60" to 96" |
| High Cfm | 7996 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Mounting Device And Mounting Bolts |
| Max. Ambient Temp. | 105°F |
|---|---|
| Max. Depth | 15 3/4" |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 1045/789/561 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Pedestal |
| Mounting Style | Pedestal |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 3 |
| Number Of Conductors | 3 |
| Number Of Speeds | 3 |
| Operating Amps | 2.9A |
| Oscillating/non-oscillating | Oscillating |
| Oscillation | Oscillating |
| Outside Dia. | 33.312" |
| Phase | 1 |
| Product Type | Standard-Duty Quiet-Design Industrial Fan |
| Rpm | 1045/789/561 RPM |
| Sound Level | 75 dBA, 69 dBA, 63 dBA |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Wattage | 300 W |
| Wheeled Base | Stationary |
| Width | 33 5/16" |
| Wire Guard Finish | Nickel Chrome |
| Height (cm) | 28.96 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 88.9 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)