-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quiet Design Air Circulator |
|---|---|
| Air Flow | 4463/6259/8402 CFM |
| Air Velocity (fpm) @ 80 Ft. | 150 FPM |
| Air Velocity @ 10 Ft. | 900/721/540 FPM |
| Air Velocity @ 20 Ft. | 600/480/360 FPM |
| Air Velocity @ 40 Ft. | 350/279/209 FPM |
| Air Velocity @ 60 Ft. | 200/160/120 FPM |
| Amps | 2.6A |
| Assembled | No |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Cast Aluminum |
| Cfm Low | 4463 CFM |
| Cfm Medium | 6259 CFM |
| Cfm/watt | 28 CFM/W |
| Cord Length | 15 ft. |
| Depth | 21 3/4" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Cord Length | 15 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Wall |
| Guard Material | Steel |
| Height | 33 5/16" |
| High Cfm | 8402 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Mounting Device And Mounting Bolts |
| Max. Ambient Temp. | 105°F |
|---|---|
| Max. Depth | 21 3/4" |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 1098/880/660 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Wall |
| Nema Plug Configuration | 5-15P |
| Number Of Blades | 3 |
| Number Of Conductors | 3 |
| Number Of Speeds | 3 |
| Operating Amps | 2.6A |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 33.312" |
| Phase | 1 |
| Product Type | Standard-Duty Quiet-Design Industrial Fan |
| Quiet-design | Quiet Design |
| Rpm | 1098/880/660 RPM |
| Shaft Dia. | 5/8" |
| Sound Level | 75 dBA, 69 dBA, 63 dBA |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Wattage | 300 W |
| Wheeled Base | Stationary |
| Width | 33 5/16" |
| Wire Guard Finish | Nickel Chrome |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 88.9 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)