-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quiet Design Air Circulator |
|---|---|
| Air Velocity (fpm) @ 80 Ft. | 150 FPM |
| Assembled | No |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Cast Aluminum |
| Cfm Low | 4463 CFM |
| Cfm Medium | 6259 CFM |
| Cfm/watt | 28 CFM/W |
| Cord Length | 15 ft. |
| Drive Type | Direct Drive |
| Environmental Applications | Commercial |
| Guard Material | Steel |
| High Cfm | 8402 CFM |
| Housing Material | Steel |
| Max. Ambient Temp. | 105°F |
| Max. Depth | 13 1/4" |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 333/1000 hp |
|---|---|
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 1098/880/660 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Location | Pedestal |
| Mounting Style | Pedestal |
| Number Of Blades | 3 |
| Number Of Speeds | 3 |
| Operating Amps | 2.6A |
| Oscillating/non-oscillating | Non Oscillating |
| Outside Dia. | 33.312" |
| Phase | 1 |
| Sound Level | 75 dBA, 69 dBA, 63 dBA |
| Thermal Protection | Automatic |
| Wattage | 300 W |
| Width | 33.312" |
| Wire Guard Finish | Nickel Chrome |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 88.9 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)