-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HEPA Filter |
|---|---|
| Compatible Extractor Manufacturer Part Number | 2HNT7 |
| Efficiency | 99.97% |
| Filter Area | 24 sq. ft. |
| Filter Efficiency | 99.97% |
| Filter Media | Ultra Fine Glass Fiber |
| Filter Merv Rating | 17 |
| Filter Micron Rating | 0.3 µm |
| Filter Type | HEPA Filter |
| Frame | Yes |
| Frame Included | Yes |
|---|---|
| Includes Frame | Yes |
| Media Area | 82 sq. ft. |
| Nominal Depth | 12 1/4" |
| Nominal Height | 12 1/4" |
| Nominal Width | 3" |
| Overall Depth | 12" |
| Overall Height | 2.9" |
| Overall Width | 12" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)