-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Prefilter |
|---|---|
| Compatible Extractor Manufacturer Part Number | 2HNT7 |
| Efficiency | 35% |
| Filter Area | 9 sq. ft. |
| Filter Efficiency | 35% |
| Filter Media | Nonwoven Cotton, Synthetic Fibers |
| Filter Merv Rating | 8 |
| Filter Micron Rating | 2 µm |
| Filter Type | Prefilter |
| Frame | Yes |
| Frame Included | Yes |
|---|---|
| Includes Frame | Yes |
| Media Area | 11 sq. ft. |
| Nominal Depth | 12 1/4" |
| Nominal Height | 12 1/4" |
| Nominal Width | 2" |
| Overall Depth | 12" |
| Overall Height | 1 4/5" |
| Overall Width | 12" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)