-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Cap Pleated Filter |
|---|---|
| Actual Depth | 3 1/2" |
| Actual Height | 11 3/4" |
| Actual Width | 11 3/4" |
| Compatible Extractor Manufacturer Part Number | 2HNT7 |
| Filter Area | 9 sq. ft. |
| Filter Efficiency | 45% |
| Filter Media | Polyester |
| Filter Merv Rating | 9 |
| Filter Micron Rating | 1 µm |
| Filter Type | Reusable Pleated Filter |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Included | Yes |
| Frame Material | Chipboard |
| Frame Type | Moisture Resistant Die Cut Chipboard |
| High Initial Resistance | 0.65 in. wc |
|---|---|
| High Velocity | 625 FPM |
| Includes Frame | Yes |
| Material Properties | Moisture Resistant Die Cut |
| Max. Temp. | 60°F |
| Max. Velocity | 1000 FPM |
| Media Area | 15 sq. ft. |
| Nominal Depth | 2" |
| Nominal Filter Size | 12.25" x 12" x 2" |
| Nominal Height | 12 1/4" |
| Nominal Width | 12" |
| Overall Depth | 12" |
| Overall Height | 1 4/5" |
| Overall Width | 12" |
| Pleats Per Linear Feet | 1.24 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)