-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HEPA Filter |
|---|---|
| Compatible Extractor Manufacturer Part Number | 2HNT2,2HNT3 |
| Efficiency | 99.97% |
| Filter Area | 168 sq. ft. |
| Filter Efficiency | 95% |
| Filter Media | Ultra Fine Glass Fiber |
| Filter Merv Rating | 15 |
| Filter Micron Rating | 0.3 µm |
| Filter Type | HEPA Filter |
| Frame | No |
|---|---|
| Media Area | 1.94 sq. ft. |
| Nominal Depth | 23 1/2" |
| Nominal Height | 24 1/2" |
| Nominal Width | 11 1/2" |
| Overall Depth | 23.4" |
| Overall Height | 11 1/2" |
| Overall Width | 23.4" |
| Height (cm) | 29.21 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 59.44 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.8975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)