-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Capacity Pleated Filter |
|---|---|
| Actual Depth | 1 3/4" |
| Actual Height | 23 1/2" |
| Actual Width | 23 1/2" |
| Compatible Extractor Manufacturer Part Number | 2HNT2,2HNT3 |
| Filter Area | 10 sq. ft. |
| Filter Efficiency | 35% |
| Filter Media | Nonwoven Cotton, Synthetic Fibers |
| Filter Merv Rating | 8 |
| Filter Micron Rating | 2 µm |
| Filter Type | Reusable Pleated Filter |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Material | Chipboard |
| Frame Type | Moisture Resistant Die Cut Chipboard |
|---|---|
| High Initial Resistance | 0.3 in. wc |
| High Velocity | 500 FPM |
| Material Properties | Moisture Resistant Die Cut |
| Max. Temp. | 150°F |
| Max. Velocity | 500 FPM |
| Nominal Depth | 12 1/4" |
| Nominal Filter Size | 12.25" x 12.25" x 2" |
| Nominal Height | 12 1/4" |
| Nominal Width | 2" |
| Overall Depth | 23.4" |
| Overall Height | 1 4/5" |
| Overall Width | 23.4" |
| Pleats Per Linear Feet | 16 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 59.44 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)