-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Base To Center Of Shaft | 3 1/2" |
| Bearing Type | Needle Roller And Thrust Balls On Case, Ball On Motor |
| Brush Type | Externally Replaceable |
| Full Load Amps | 13.98A |
| Full Load Current | 14.5A |
| Gear Case | Die Cast Aluminum |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Hardened Steel |
| Gear Ratio | 11:1 |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Aluminum |
| Input Hp | 4/25 hp |
| Length Less Shaft | 10.13" |
| Lubrication | Permanent Heavy Fluid Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 57 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Type | Permanent Magnet Dc |
| Mounting | All Position |
|---|---|
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 170 RPM |
| Operating Voltage | 12V DC |
| Output Shaft Dia. | 5/8" |
| Output Shaft Height | 3 1/2" |
| Output Shaft Length | 1 1/2" |
| Overall Length | 11.63" |
| Overhung Load | 150 lbs. |
| Overhung Load Capacity | 150 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 151-200 RPM |
| Seal Type | On Input, Output Shaft |
| Seals | On Input, Output Shaft |
| Shaft Orientation | Parallel |
| Tachometer Feedback | Yes |
| Thermal Protection | No |
| Voltage | 12V DC |
| standard | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 20.57 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)