-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Brush Type | Externally Replaceable |
| Dimension A | 5.7" |
| Finish | Unpainted |
| Full Load Amps | 2.1A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Acetyl, Steel |
| Gear Ratio | 62:1 |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Housing Finish | Unpainted |
| Housing Material | Die Cast Zinc |
| Hp | 33/1000 hp |
| Includes | Replaceable Motor Brushes |
| Input Hp | 1/30 hp |
| Insulation Class | Class F |
| Keyway Size Type | Flat |
| Keyway Type | Flat |
| Length Less Shaft | 5.63" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 26 lbs.-in. |
|---|---|
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Type | Permanent Magnet DC |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 39 RPM |
| Operating Voltage | 12V DC |
| Output Shaft Dia. | 5/16" |
| Output Shaft Length | 3/4" |
| Overall Length | 6.38" |
| Overhung Load | 50 lbs. |
| Overhung Load Capacity | 50 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 31-50 RPM |
| Seal Type | O-Ring Type On Output Shaft |
| Shaft | Single Output |
| Shaft Length | 3/4" |
| Shaft Orientation | Parallel |
| Tachometer Feedback | No |
| Thermal Protection | No |
| Voltage | 12V DC |
| standard | C-UL RECOGNIZED, UL RECOGNIZED |
Dayton 1LPV4 DC gearmotor provides controlled rotational motion with precise speed and torque adjustments for reliable power transmission, contributing to the smooth operation of conveyor systems, robotics, automated devices and other mechanical applications.
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 14.48 |
| HS Code | 8501106060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.124 |

Maintaining the gearmotor on a routine basis is vital for achieving peak performance. Follow the manufacturer's guidelines to lubricate gears and bearings at regular intervals, which helps mitigate wear and promotes seamless operation.
Take into account the torque demands, load attributes, speed requirements, voltage compatibility and environmental surroundings. Choose a gearmotor that aligns with the precise specifications of your application.
Yes, it is possible to modify the speed of the gearmotor by regulating the voltage supplied to it. Decreasing the voltage generally leads to a slower rotational speed, while increasing the voltage tends to yield a swifter rotation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)