-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Brush Type | Externally Replaceable |
| Dimension A | 6 1/5" |
| Finish | Unpainted |
| Full Load Amps | 2.1A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Acetyl, Steel |
| Gear Ratio | 273:1 |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Input Hp | 1/30 hp |
| Keyway Size Type | Flat |
| Keyway Type | Flat |
| Length Less Shaft | 6.13" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 50 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
|---|---|
| Motor Type | Permanent Magnet Dc |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 9 RPM |
| Operating Voltage | 12V DC |
| Output Shaft Dia. | 5/16" |
| Output Shaft Length | 3/4" |
| Overall Length | 6 22/25" |
| Overhung Load | 50 lbs. |
| Overhung Load Capacity | 50 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 0-15 RPM |
| Seal Type | O-Ring Type On Output Shaft |
| Shaft | Single Output |
| Shaft Length | 3/4" |
| Shaft Orientation | Parallel |
| Tachometer Feedback | No |
| Thermal Protection | No |
| Voltage | 12V DC |
| standard | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 13.97 |
| HS Code | 8501104060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)