-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Brush Type | Externally Replaceable |
| Finish | Unpainted |
| Full Load Amps | 6.2A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Hardened Steel, Phenolic |
| Gear Ratio | 81:1 |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Input Hp | 1/15 hp |
| Keyway Size | #605 |
| Keyway Type | Woodruff #605 |
| Length Less Shaft | 8 1/2" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 150 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Type | Permanent Magnet Dc |
|---|---|
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 20 RPM |
| Operating Voltage | 12V DC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Length | 1 1/2" |
| Overall Length | 10" |
| Overhung Load | 250 lbs. |
| Overhung Load Capacity | 250 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 16-30 RPM |
| Seal Type | O-Ring Type On Output Shaft |
| Shaft | Single Output |
| Shaft Dia. | 3/4" |
| Shaft Length | 1 1/2" |
| Shaft Orientation | Parallel |
| Tachometer Feedback | No |
| Thermal Protection | No |
| Voltage | 12V DC |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 21.08 |
| HS Code | 8501312000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.2595 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)