-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Amps | 1.3/0.7A |
| Bearing Type | Needle On Case, Ball On Motor |
| Brake Type | None |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.3/0.7A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Bronze, Hardened Steel |
| Gear Ratio | 10:1 |
| Gear Type | Worm |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Gearmotor Shaft Type | Double |
| Gears | Hardened Steel Worm, Bronze |
| Includes Capacitor | Yes |
| Input Horsepower | 40/597 hp |
| Input Hp | 67/1000 hp |
| Inverter Rated | No |
| Inverter Rating | 101 |
| Lubrication | Oil Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 20 lbs.-in. |
|---|---|
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 157 RPM |
| Nameplate Rpm Range | 151-200 RPM |
| No. Of Output Shafts | 2 |
| Number Of Output Shafts | 2 |
| Operating Voltage | 115/230V AC |
| Overhung Load | 200 lbs. |
| Overhung Load Capacity | 200 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 130 RPM |
| Rpm Range | 151-200 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Orientation | Right Angle |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Standards | C-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 20.83 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)