-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 1.3/0.7A |
| Bearing Type | Needle On Case, Ball On Motor |
| Brake Type | None |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.3/0.7A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Bronze, Hardened Steel |
| Gear Ratio | 40:1 |
| Gear Type | Worm |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Gearmotor Shaft Type | Double |
| Gears | Hardened Steel Worm, Bronze |
| Housing Material | Die Cast Aluminium |
| Includes Capacitor | Yes |
| Input Horsepower | 40/597 hp |
| Input Hp | 67/1000 hp |
| Inverter Rated | No |
| Inverter Rating | 401 |
| Lubrication | Oil Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 57 lbs.-in. |
|---|---|
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 41 RPM |
| Nameplate Rpm Range | 31-50 RPM |
| No. Of Output Shafts | 2 |
| Number Of Output Shafts | 2 |
| Operating Voltage | 115/230V AC |
| Overhung Load | 225 lbs. |
| Overhung Load Capacity | 225 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 34 RPM |
| Rpm Range | 31-50 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Orientation | Right Angle |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 37.34 |
| HS Code | 8501514020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)