-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 1.2/0.63A |
| Base To Center Of Shaft | 2.63" |
| Bearing Type | Ball On Motor, Porous Bronze Sleeve On Case |
| Brake Type | None |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Non Ventilated |
| Finish | Unpainted |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.2/0.63A |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Hardened Steel, Input Gear Steel, Output Gear Cast Iron |
| Gear Ratio | 1205:1 |
| Gear Type | Worm |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Gearmotor Shaft Type | Double |
| Gears | Input Gear Steel, Output Gear Cast Iron, Worm Hardened Steel |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Includes Capacitor | Capacitor Included |
| Input Horsepower | 21/253 hp |
| Input Hp | 83/1000 hp |
| Inverter Rated | No |
| Inverter Rating | 12051 |
| Keyway Depth | 1/2" |
| Keyway Size | #404 |
| Keyway Type | Woodruff |
| Keyway Width | 1/8" |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 250 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Insulation Class | Class B |
|---|---|
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
| Mount Hole Center-to-center Length | 3.13" |
| Mount Hole Center-to-center Width | 3.63" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 1.5 RPM |
| Nameplate Rpm Range | 0-15 RPM |
| No. Of Output Shafts | 2 |
| Number Of Brake Discs Required | 1 |
| Number Of Output Shafts | 2 |
| Operating Voltage | 115/230V AC |
| Output Shaft Dia. | 1/2" |
| Output Shaft Diameter | 1/2" |
| Output Shaft Height | 2.63" |
| Output Shaft Length | 1 5/8" |
| Overall Height | 6.94" |
| Overall Width | 6" |
| Overhung Load | 100 lbs. |
| Overhung Load Capacity | 100 lbs.-ft. |
| Phase | 1 |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 1 RPM |
| Rpm Range | 0-15 RPM |
| Seal Type | Lip Type On Output Shaft |
| Seals | Lip Type On Output Shaft |
| Shaft | Dual Output |
| Shaft Dia. | 1/2" |
| Shaft Orientation | Right Angle |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Standards | C-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 20.83 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.49 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)