-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 9 |
| Amps | 2.4/1.2A |
| Application | Washdown |
| Bearing Type | Heavy Duty Ball And Needle Roller On Case, Ball On Motor |
| Brake Type | None |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Amps | 2.4/1.2A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Hardened Steel |
| Gear Ratio | 138:1 |
| Gear Type | Helical, Spur |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Double |
| Housing Material | Die Cast Aluminium |
| Input Hp | 1/4 hp |
| Inverter Rated | No |
| Inverter Rating | 1381 |
| Length Less Shaft | 9 3/4" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 1100 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
|---|---|
| Motor Type | Permanent Split Capacitor |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 12 RPM |
| Nameplate Rpm Range | 0-15 RPM |
| No. Of Output Shafts | 2 |
| Number Of Output Shafts | 2 |
| Operating Voltage | 115/230V AC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 2" |
| Overhung Load | 550 lbs. |
| Overhung Load Capacity | 550 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 10 RPM |
| Rpm Range | 0-15 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft | Dual Output |
| Shaft Dia. | 3/4" |
| Shaft Orientation | Inline |
| Standards | Ce, Csa, Ul Recognized |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Height (cm) | 48.77 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 24.13 |
| HS Code | 8501402020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)