-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 15A @ 480V |
| Actuator Style | Cross Roller Plunger |
| Actuator Style - Limit Switch | Cross Roller, Plunger |
| Actuator Type | Cross Roller Plunger |
| Amps | 15A |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Depth | 1.01" |
| Body Height | 1.76" |
| Body Height - Limit Switch | 1 19/25" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3.39" |
| Boot Sealed Actuator | Yes |
| Boot Sealed Actuator - Limit Switch | Yes |
| Contact Form | SPDT |
| Dc Contact Rating | 15A @ 480V |
| Directional Movement | Linear |
| Display Qty | 1 |
| Electrical Connection | Screw Terminals |
| Ip Rating | IP65 |
| Limit Switch Style | General Purpose Limit Switch |
|---|---|
| Max. Operating Force | 18 ozf |
| Maximum Operating Force | 18 ozf |
| Mounting - Limit Switch | Bottom Flange |
| Mounting Hole Diameter - New | 0.17" |
| Mounting Hole Horizontal Center To Center Distance | 54 mm |
| Mounting Hole Spacing - Limit Switch | 2.13" |
| Mounting Style | Bottom Flange |
| Nema Enclosure Rating | NEMA 3, NEMA 4, NEMA 13 |
| Nema Rating | NEMA 3, NEMA 4, NEMA 13 |
| Number Of Mounting Holes | 2 |
| Operating Force | 18 oz. |
| Operating Temp. Range | -14°F to +176°F |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | -14°F |
| Over Travel Length | 3.5 mm |
| Overtravel - New | 0.14" |
| Pre-travel Length | 1 mm |
| Pretravel | 0.04" |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Width | 3.39" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 8.64 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.216 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)