-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 15A @ 480V |
| Actuator Location | Top |
| Actuator Style | Plunger |
| Actuator Style - Limit Switch | Plunger |
| Amps | 15A |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Depth | 1.01" |
| Body Height | 1.76" |
| Body Height - Limit Switch | 1 19/25" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3.39" |
| Boot Sealed Actuator | Yes |
| Boot Sealed Actuator - Limit Switch | Yes |
| Contact Form | SPDT |
| Dc Contact Rating | 15A @ 480V |
| Depth | 1" |
| Directional Movement | Linear |
| Electrical Connection | Screw Terminals |
| Height | 2.89" |
| Ip Rating | IP65 |
| Limit Switch Style | General Purpose Limit Switch |
|---|---|
| Max. Operating Force | 28 ozf |
| Maximum Operating Force | 28 ozf |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 0.21" |
| Mounting Hole Horizontal Center To Center Distance | 25 mm |
| Mounting Hole Spacing - Limit Switch | 1" |
| Mounting Style | Surface |
| Movement | Vertical |
| Nema Enclosure Rating | NEMA 13, NEMA 3, NEMA 4 |
| Nema Rating | NEMA 3, NEMA 4, NEMA 13 |
| Number Of Mounting Holes | 2 |
| Operating Force | 28 oz. |
| Operating Temp. Range | -14°F to +176°F |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | -14°F |
| Over Travel Length | 3 mm |
| Pre-travel Length | 2 mm |
| Pretravel | 0.08" |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Width | 3.39" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 8.38 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)