-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Actuator Location | Top |
| Actuator Style | Plunger |
| Actuator Style - Limit Switch | Cross Roller, Plunger |
| Amps | 15A |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Height - Limit Switch | 1 19/25" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3.39" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | SPDT |
| Depth | 1" |
|---|---|
| Electrical Connection | Screw Terminals |
| Height | 2.97" |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Spacing - Limit Switch | 1" |
| Movement | Vertical |
| Operating Force | 9 oz. to 12 oz. |
| Operating Temp. Range | -14°F to +176°F |
| Over Travel Length | 5.5 mm |
| Pre-travel Length | 0.4 mm |
| Stem Thread - Limit Switch | No Stem |
| Width | 3.39" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 8.64 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)