-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 15A @ 480V |
| Actuator Length | 1.56" |
| Actuator Length - Limit Switch | 1 14/25" |
| Actuator Style | Roller Lever Plunger |
| Actuator Style - Limit Switch | Plunger, Roller Lever |
| Actuator Type | Roller Arm Plunger |
| Amps | 15A |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Depth | 1.01" |
| Body Height | 1.76" |
| Body Height - Limit Switch | 1 19/25" |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3.39" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | SPDT |
| Dc Contact Rating | 15A @ 480V |
| Directional Movement | Linear |
| Display Qty | 1 |
| Electrical Connection | Screw Terminals |
| Ip Rating | IP60 |
|---|---|
| Limit Switch Style | General Purpose Limit Switch |
| Max. Operating Force | 20 ozf |
| Maximum Operating Force | 20 ozf |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter - New | 0.21" |
| Mounting Hole Horizontal Center To Center Distance | 31 mm |
| Mounting Hole Spacing - Limit Switch | 2.95" x 1.22" |
| Mounting Hole Vertical Center To Center Distance | 75 mm |
| Mounting Style | Surface |
| Movement | Horizontal |
| Nema Enclosure Rating | 1 |
| Number Of Mounting Holes | 2 |
| Operating Force | 20 oz. |
| Operating Temp. Range | -14°F to +176°F |
| Operating Temperature - Maximum | 176°F |
| Operating Temperature - Minimum | -14°F |
| Overtravel - New | 6/25" |
| Pretravel | 0.16" |
| Roller Diameter | 3/4" |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 8.89 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2745 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)