GENERAL ELECTRIC SELA36AT0030 Molded Case Circuit Breaker, Bolt-on, 30 A, 600 VAC

Item: AG8UYF
Model: SELA36AT0030
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,026.84
10% off
$924.16 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker
Aic Rating 65 kAIC @ 480V
Frame Type Sela
Number Of Poles 3
Voltage 480V
Voltage Type AC

Product Details

    • Spectra RMS Series molded case circuit breaker ideal for protecting sensitive electronic cmponents from overloading and short-circuiting
    • Features an interchangeable digital / solid-state RMS (electronic) trip rated at 30 A and 600 VAC with adjustable intantaneous and short-time current limiting tracking
    • HACR rated 3-phase configuration and bolt-on mount lug terminals capable of accommodating wire sizes of 12 to 3/0 AWG
    • Interrupt ratings: 100 kA at 240 VAC, 65 kA at 480 VAC and 25 kA at 600 VAC
    • UL listed, CSA certified and HID rated for reverse feed operations

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site