-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cushioned Clamp |
|---|---|
| Application | Retrofit |
| Bolt Material | Stainless Steel |
| Bolt Material Grade | Grade 304 |
| Clamp Material | Stainless Steel |
| Clamp Style | Cushioned Strut Clamp |
| Clamp Type | Strut Clamp |
| Cushion Material | TPE |
| Features | Pressure Control, Self Alignment, Thumb Drive |
| For Copper Tube Size | 4 1/2" |
| For Environment | High Vibration |
| For Maximum Outside Diameter | 4 1/2" |
| For Strut Channel Width | 1 5/8" |
| For Tube Outside Diameter | 4 1/2" |
| For Use On | Tube |
| Grade | 304 |
| Hardware Material | Stainless Steel |
| Height | 5 23/25" |
| Includes | Cush-A-Nator Cushion, Steel Clamp |
| Includes Mounting Hardware | Yes |
| Insert Material | Thermoplastic Elastomer |
|---|---|
| Installed Height | 7 35/64" |
| Length | 1.62" |
| Load Capacity | 1000 lbs. |
| Material Grade | Grade 304 |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -50°F |
| Mount Type | Strut Clips |
| Number Of Mounting Holes | 0 |
| Overall Height | 5 59/64" |
| Overall Length | 1 5/8" |
| Overall Width | 4 61/64" |
| Resistance Properties | Heat Resistant, Vibration Damping |
| Series | CUSH-A-NATOR Series |
| Temp. Range | -50° to +275° |
| Tube Size | 4 1/2" |
| Type | Standard |
| Width | 4.95" |
| Standards | MSS SP-58, MSS SP-69, TYPE 58 |
| Height (cm) | 15.04 |
|---|---|
| Length (cm) | 12.57 |
| Width (cm) | 4.11 |
| HS Code | 7326908530 |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)