CUSH-A-NATOR CN46SS Cushioned Clamp Standard 2-7/8 Inch Tube 304 Stainless Steel

Item: AG3FYZ
Model: CN46SS
Cross Ref: 33KG03
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$65.13
10% off
$58.62 /unit (ex. VAT)
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
Item Cushioned Clamp
Application Retrofit
Bolt Material Stainless Steel
Bolt Material Grade Grade 304
Clamp Material Stainless Steel
Clamp Style Cushioned Strut Clamp
Clamp Type Strut Clamp
Cushion Material TPE
Features Pressure Control, Self Alignment, Thumb Drive
For Copper Tube Size 2 7/8"
For Environment High Vibration
For Maximum Outside Diameter 2 7/8"
For Strut Channel Width 1 5/8"
For Tube Outside Diameter 2 7/8"
For Use On Tube
Grade 304
Hardware Material Stainless Steel
Height 4.17"
Includes Cush-A-Nator Cushion, Steel Clamp
Includes Mounting Hardware Yes
Insert Material Thermoplastic Elastomer
Installed Height 5.797"
Length 1.62"
Load Capacity 800 lbs.
Material Grade Grade 304
Maximum Operating Temperature 275°F
Minimum Operating Temperature -50°F
Mount Type Strut Clips
Number Of Mounting Holes 0
Overall Height 4 11/64"
Overall Length 1 5/8"
Overall Width 3 5/16"
Resistance Properties Heat Resistant, Vibration Damping
Series CUSH-A-NATOR Series
Temp. Range -50° to +275°
Type Standard
Width 3 8/25"
Standards MSS SP-58, MSS SP-69, TYPE 58

Shipping Information

Height (cm) 10.59
Length (cm) 8.43
Width (cm) 4.11
HS Code 7326908530
Weight (kg) 0.2475

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site