CUSH-A-NATOR CN42SS Cushioned Clamp, 2 5/8 Inch Tube Size, Stainless Steel Clamp, TPE Cushion

Item: CH9YTR
Model: CN42SS
Cross Ref: 33KG02
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$64.34
10% off
$57.91 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cushioned Clamp

Shipping Information

Height (cm) 9.96
Length (cm) 4.13
Width (cm) 7.78
Country Of Origin US
Weight (kg) 0.2295

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site