CUSH-A-NATOR CN34SS Cushioned Clamp Standard 2-1/8 Inch Tube 304 Stainless Steel

Item: AG3FYV
Model: CN34SS
Cross Ref: 33KF97
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.24
10% off
$41.62 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards MSS SP-58, MSS SP-69, TYPE 58

Shipping Information

Height (cm) 8.2
Length (cm) 6.53
Width (cm) 4.11
HS Code 7326908530
Weight (kg) 0.2025

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site