-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Thermometer |
|---|---|
| Accuracy | +/-0.5°F/+/-0.3°C |
| Auto Power Off | Yes |
| Backlit | Yes |
| Battery Type | (2) AAA |
| Data Hold | Yes |
| Data Logging | No |
| Digital Display | 4 Digit Backlit LCD |
| Display | Backlit Display |
| Display Type | LCD |
| Included Probes | 50209-K Probe |
| Includes | Probe, Wall Bracket |
| Includes Batteries | Yes |
| Includes Nist-traceable Certificate | Yes |
| Includes Wireless Transmission | No |
| Manufacturer Warranty Length | 5 yrs. |
|---|---|
| Memory | No |
| Number Of Digits | 4 |
| Power Source Details | (2) AAA Batteries |
| Probe Connector | Mini |
| Resolution | 0.1° |
| Sensor Type | Thermocouple |
| Temp. Range | -100°F to +999°F |
| Temperature Meter Type | Thermocouple Temperature Meter |
| Temperature Range | -100°F to +999°F (Thermocouple) |
| Thermocouple Temp. Range F | -100°F to +999°F |
| Thermocouple Temperature Range C | -73°C to +537°C |
| Thermocouple Type | Type K |
| Data Output Type | None |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 11.18 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)