COOPER ATKINS 35235 Thermocouple Thermometer 1 Input

Item: AD2GVV
Model: 35235
Cross Ref: 3PEV3
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$686.61
5% off
$652.28 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Thermocouple Thermometer
Accuracy -6.3°F/-3.5°C, +2.7°F/+1.5°C
Auto Power Off Yes
Backlit Yes
Battery Type (2) AAA
Calibration Certificate NIST
Data Hold Yes
Data Logging No
Data Storage Yes
Digital Display 1/2" H Display With 4 Digit Backlit LCD
Display Backlit Display
Display Height 0.5"
Display Size 1/2" H
Display Type LCD
For Thermocouple Type Type K
Functions 0.1°/1° User-Selectable Resolution, F°/C° Switchable
Height 1/2"
Included Probes Bell Surface Probe Model 55035
Includes (2) AAA Batteries, Bell Surface Probe Model 55035
Includes Batteries Yes
Includes Nist-traceable Certificate Yes
Includes Wireless Transmission No
Manufacturer Warranty Length Instrument: 5 yrs.
Memory No
Number Of Digits 4
Number Of Inputs 1
Power Source Details (2) AAA Batteries
Probe Connector Permanent
Resolution 0.1°, 1°
Sensor Type Thermocouple
Temp. Range -100°F to +500°F
Temperature Meter Type Thermocouple Temperature Meter
Temperature Range -100°F to +500°F (Thermocouple)
Thermocouple Temp. Range F -100°F to +500°F
Thermocouple Temperature Range C -73°C to +260°C
Data Output Type None

Shipping Information

Height (cm) 8.64
Length (cm) 24.89
Width (cm) 11.18
HS Code 9025198080
Country Of Origin US
Weight (kg) 0.315

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site